Shop All Wall Plates
Eaton Wiring Devices
Wallplate 2G Rng/Dryr Std Chrm
Mfr # 69-BOX
Zoro # G906887139
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Two-gang
- Color Chrome
- Material Chrome(UL)
- Type Wallplate
- Special Features 2.47" hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 69-BOX
- Zoro # G906887139
- UPC # 32664205002
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Length/Depth | .032 IN |
Product Width | 4.56 IN |
Product Height | 4.5 IN |
Wallplate Size | Standard |
Details
Number of Gangs | Two-gang |
Color | Chrome |
Material | Chrome(UL) |
Type | Wallplate |
Special Features | 2.47" hole |
Certifications | UL Listed |
Cutout | 2.47" Hole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Plaster Ears, Box Accessory, Switch Box (963)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (8300HBW)
- EATON Circuit Breaker, PDG Series 35A, 3 Pole, 600V AC, A Curve (PDG13F0035TFFJ)
- GARDNER BENDER Heat Shrink Tubing, 1/4-1/8", 8 ft. (HST-101B)
- EATON WIRING DEVICES Ivry Coaxial Jack W/Wall Plate (1172V)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- EATON WIRING DEVICES Wall Plate Almond 1G (80401-00T)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- EATON WIRING DEVICES Wall Plt Sect End Blnk Mid Wht (STE14W)
- LEVITON 1-Gang White Duplex Outlet Wall Plate, 10PK (M24-88003-WMP)
- Eaton Wiring Devices Lighting Controls