Shop All Wall Plates
Eaton Wiring Devices
Wallplate 2-Tog/Deco Lt Alm 3G
Mfr # PJ226LA
Zoro # G206887075
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Three-gang
- Color Light almond
- Material Polycarbonate
- Length 6.76 IN
- Width 4.87 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ226LA
- Zoro # G206887075
- UPC # 32664579424
- Country of Origin China
- Category Wall Plates
Dimensions
Length | 6.76 IN |
Width | 4.87 IN |
Height | .33 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Three-gang |
Color | Light almond |
Material | Polycarbonate |
Special Features | 2 toggles & decorator |
Cutout | Combination |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE H Dt No Neutral White (ONW-D-1001-MV-W)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- PANDUIT Identification Sleeve, 1", Yl, PK100 (NWSLC-2Y)
- MERSEN CC Class, ATQR Series, Time-Delay, 5.6A, 600V AC, Non-Indicating (ATQR5-6/10)
- EATON WIRING DEVICES Wallplate Dplx/Deco Lt Alm 2G (PJ826LA)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- EATON WIRING DEVICES Wall Plt Sect End Blnk Mid Wht (STE14W)
- EATON WIRING DEVICES Screws Wall Plt 6/32X1/2In Wht (BP231W-SP)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- EATON WIRING DEVICES Wall Plate Almond 1G (80401-00T)
- EZGENERATION 20 Amp White GFCI Receptacle (EZ338369)
- Eaton Wiring Devices Lighting Controls