Shop All Wall Plates
Eaton Wiring Devices
Wallplate 1G Rng/Dryr Std Chrm
Mfr # 39CH-BOX
Zoro # G406887134
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Chrome
- Material Chrome(UL)
- Special Features 2.15" hole
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 39CH-BOX
- Zoro # G406887134
- UPC # 32664191800
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Length/Depth | .032 IN |
Product Width | 2.75 IN |
Product Height | 4.5 IN |
Wallplate Size | Standard |
Details
Number of Gangs | Single-gang |
Color | Chrome |
Material | Chrome(UL) |
Special Features | 2.15" hole |
Type | Wallplate |
Certifications | UL Listed |
Cutout | 2.15" Hole |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dimmers, Diva, CFL/LED, Brown (DVCL-153P-BR)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 4.84 in D (E4PBAM)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMPP050-HL)
- TRIPP LITE Power Conditioner, 1000W, AVR, 4 Out, Surge (LR1000)
- EATON WIRING DEVICES 1G Decor Wall Plate Wht (2151W-BOX)
- EATON WIRING DEVICES Toggle Wallplate, White, Toggle Cutout, Thermoset, Single- Gang, Standard, Ed Box (2134W-BOX)
- EATON WIRING DEVICES Wall Plates Wh 1G Blank Midi (2029W-BOX)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- DATA-COMM ELECTRONICS Keystone Wall Plate - 1 Port, White (DAT20-3001-WH)
- Eaton Wiring Devices Lighting Controls