Shop All Wall Plates
Eaton Wiring Devices
Wallplate, 1012 in L, 488 in W, 5 Gang, Polycarbonate, Ivory, HighGloss
Mfr # PJ5V
Zoro # G807373243
product price: $14.99
/ea
Sold in multiples of 10 for $149.90
$149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Width 10.37 IN
- Product Length/Depth .08 IN
- Product Height 4.87 IN
- Certifications cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ5V
- Zoro # G807373243
- UPC # 32664580390
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Product Width | 10.37 IN |
Product Length/Depth | .08 IN |
Product Height | 4.87 IN |
Details
Certifications | cULus Listed |
Description
Molded from nonflammable polycarbonate Virtually unbreakable, with high structural rigidity, longterm form retention and superior impact and abrasion resistance Screwcatch feature holds mounting screws captive and simplifies installation Matching screws provided High gloss finish is soil resistant Midsize 4875 x 10375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 1 Pole, 120/240V AC (QOU130)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- VELVAC Female Disconnect, Yellow, 12-10AWG, PK10 (30497)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (22982301)
- EATON WIRING DEVICES Wall Plate Almond 1G (80401-00T)
- EATON WIRING DEVICES 2.75in X 4.5in, 1-Gang, Ivory, Thermoset, 1-Toggle Switch, Standard, Wallplate (2134V)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Blk (PJ8BK)
- EATON WIRING DEVICES Wallplate Deco 1G Blank Brown (2129B-BOX)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- EATON WIRING DEVICES Toggle Wallplate, Number of Gangs: 5 White (3933140)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P7I)
- Eaton Wiring Devices Lighting Controls