Shop All Wall Plates
Eaton Wiring Devices
Wallplate 1 Gang Dpx Ss 1/Pk
Mfr # 93101-BOX1
Zoro # G706887247
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Stainless steel
- Material Stainless steel
- Type Wallplate
- Cutout Duplex receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 93101-BOX1
- Zoro # G706887247
- UPC # 32664747281
- Country of Origin United States
- Category Wall Plates
Dimensions
Wallplate Size | Standard |
Product Width | 2.75 IN |
Product Length/Depth | .032 IN |
Product Height | 4.5 IN |
Details
Number of Gangs | Single-gang |
Color | Stainless steel |
Material | Stainless steel |
Type | Wallplate |
Cutout | Duplex receptacle |
Certifications | UL Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, J UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J1I)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240VH)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (FLSR1.25)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Cover, White (PT1IE)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- EATON WIRING DEVICES WALL PLATE 3 GANG DECR MID WHT (PJ263W)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- EATON WIRING DEVICES Wall Plt Sect End Blnk Mid Wht (STE14W)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- Eaton Wiring Devices Lighting Controls