Shop All Wall Plates
Eaton Wiring Devices
WALLPLATE 1 GANG DPX IVRY 1PK
Mfr # 2142V-BOX
Zoro # G907372931
product price: $1.95
/ea
Sold in multiples of 10 for $19.50
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Ivory
- Material Thermoset
- Type Wallplate
- Cutout Duplex receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2142V-BOX
- Zoro # G907372931
- UPC # 32664751912
- Country of Origin United States
- Category Wall Plates
Dimensions
Wallplate Size | Oversize |
Product Height | 5.25 IN |
Product Width | 3.5 IN |
Product Length/Depth | .08 IN |
Details
Number of Gangs | Single-gang |
Color | Ivory |
Material | Thermoset |
Type | Wallplate |
Cutout | Duplex receptacle |
Certifications | CSA Certified |
Description
Flush fitting, warp resistant design Screwcatch feature holds mounting screws captive Matching screws provided High gloss finish is soil resistant Oversize 350 x 525
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Slim Interface Relay Socket, 6 A, 5 Pins (SSLZRA1)
- BARON Cable Clamp Wire Ss 1/16 (260S-1/16)
- REMINGTON INDUSTRIES 14 AWG Gauge Solid THHN Wire, 100 ft Length, Green, 0.102" Diameter, 600 Volts, Building Wire (14SLDGRETHHN100)
- SUPERIOR ELECTRIC Heavy-Duty Welder Extension Cord with 3 Prong Lighted Receptacles 8AWG 50ft NEMA 6-50 (WC850)
- EATON WIRING DEVICES Ivry Coaxial Jack W/Wall Plate (1172V)
- EATON WIRING DEVICES Wallplate Rcpt Lt Almond 2G (5150LA)
- EATON WIRING DEVICES Cooper Wiring S1962W-SP Duplex Receptacle Outlet Cover (6088496)
- EATON WIRING DEVICES Wall Plt Sect End Blnk Mid Wht (STE14W)
- EATON WIRING DEVICES Wall Plates Wh 1G Blank Midi (2029W-BOX)
- EATON WIRING DEVICES Toggle Wallplate, White, Toggle Cutout, Thermoset, Single- Gang, Standard, Ed Box (2134W-BOX)
- AMERELLE Chelsea Wallplt 3Tog Ab (149TTTDB)
- Eaton Wiring Devices Wall Plates