Shop All Wall Plates
Eaton Wiring Devices
Wall Plt Sect End Rcpt Mid Wht
Mfr # STE8W
Zoro # G906887252
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color White
- Material Polycarbonate
- Type Wallplate
- Special Features End piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # STE8W
- Zoro # G906887252
- UPC # 32664578540
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Height | 4.87 IN |
Product Length/Depth | .08 IN |
Wallplate Size | Mid-size |
Product Width | 3.12 IN |
Details
Number of Gangs | Single-gang |
Color | White |
Material | Polycarbonate |
Type | Wallplate |
Special Features | End piece |
Certifications | cULus Listed |
Cutout | Duplex receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' Straight PVC Liquid Tight Connector, 2PK (NLT150)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-300-25-BK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300ILR)
- GARDNER BENDER Gardner Bender 3/4 in. W Plastic Insulated Cable Staple , 50PK (PS-75)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- EATON WIRING DEVICES Wallplate 1 Gang Dpx Ss 1/Pk (93101-BOX1)
- EATON WIRING DEVICES 2.75in X 4.5in, 1-Gang, Ivory, Thermoset, 1-Toggle Switch, Standard, Wallplate (2134V)
- EATON WIRING DEVICES 1G Decor Wall Plate Wht (2151W-BOX)
- EATON WIRING DEVICES Wallplate Rcpt Lt Almond 2G (5150LA)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97522)
- Eaton Wiring Devices Lighting Controls