Shop All Wall Plates
Eaton Wiring Devices
Wall Plt Sect End Blnk Mid Wht
Mfr # STE14W
Zoro # G406887080
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color White
- Material Polycarbonate
- Type Wallplate
- Special Features End piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # STE14W
- Zoro # G406887080
- UPC # 32664578588
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Length/Depth | .08 IN |
Product Height | 4.87 IN |
Wallplate Size | Mid-size |
Product Width | 3.12 IN |
Details
Number of Gangs | Single-gang |
Color | White |
Material | Polycarbonate |
Type | Wallplate |
Special Features | End piece |
Certifications | cULus Listed |
Cutout | Blank |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Treadlite II (T-91-SE)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 3 Pole, 277/480V AC, D Curve (FAZ-D6/3-NA)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60322)
- COOL KITCHEN Extra Large Waterproof Generator Cover (CO9966)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- EATON WIRING DEVICES Toggle Wallplate, White, Toggle Cutout, Thermoset, Single- Gang, Standard, Ed Box (2134W-BOX)
- EATON WIRING DEVICES Eaton Cooper Wiring 93401 Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- CORTECH Ground Fault Interrupter Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend (TPGF)
- Eaton Wiring Devices Wall Plates