Shop All Wall Plates
Eaton Wiring Devices
Wall Plt Sect Ctr Blnk Mid Wht
Mfr # STC14W
Zoro # G606887118
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color White
- Material Polycarbonate
- Special Features Center piece
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # STC14W
- Zoro # G606887118
- UPC # 32664578564
- Country of Origin United States
- Category Wall Plates
Dimensions
Wallplate Size | Mid-size |
Product Length/Depth | .08 IN |
Product Width | 3.12 IN |
Product Height | 4.87 IN |
Details
Number of Gangs | Single-gang |
Color | White |
Material | Polycarbonate |
Special Features | Center piece |
Type | Wallplate |
Certifications | cULus Listed |
Cutout | Blank |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound (FF6H)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLTS50F-C)
- CALBOND Coupling, 3 in., RC PVC Coated (PV3000CP00)
- HUBBELL PREMISE WIRING Hubbell Snap-Fit, Keystone, Blank, Office White, 10 Pack (SFB10)
- EATON WIRING DEVICES Wall Plates Wh 1G Blank Midi (2029W-BOX)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- EATON WIRING DEVICES Eaton Cooper Wiring 93401 Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- EATON WIRING DEVICES Screws Wall Plt 6/32X1/2In Wht (BP231W-SP)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Textured Finish, White (WTW-BB)
- Eaton Wiring Devices Wall Plates