Shop All Wall Plates
Eaton Wiring Devices
Wall Plt 3G Recpt/2Tgl Mid Wht
Mfr # PJ28W
Zoro # G106887120
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Three-gang
- Color White
- Material Polycarbonate
- Length 7.5 IN
- Special Features 2 toggles & duplex receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ28W
- Zoro # G106887120
- UPC # 32664580147
- Country of Origin China
- Category Wall Plates
Dimensions
Length | 7.5 IN |
Height | 6 IN |
Width | .25 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Three-gang |
Color | White |
Material | Polycarbonate |
Special Features | 2 toggles & duplex receptacle |
Cutout | Combination |
Description
Wall Plt 3G Recpt/2Tgl Mid Alm, 15PK, 15PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Levr (ZB6AD22)
- MELTRIC 513B3N07 CONDUIT BOX 30 DEGREE (513B3N07)
- PANDUIT 28-5/16" L, 1/2" W, Black Plastic Lashing Cable Tie, Tensile Strength: 90 lb. (PRT8EH-C100)
- LITTELFUSE Open Fuse Block Cover Puller, CC UL Class, 30A Amp Range, 600V AC Volt Rating (SPL001)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- EATON WIRING DEVICES Toggle Wallplate, White, Toggle Cutout, Thermoset, Single- Gang, Standard, Ed Box (2134W-BOX)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- EATON WIRING DEVICES Cooper Wiring S1962W-SP Duplex Receptacle Outlet Cover (6088496)
- DECORA Leviton White 1 gang Thermoset Plastic GFCI/Rocker Wall Plate (80401-00W)
- Eaton Wiring Devices Wall Plates