Shop All Wall Plates
Eaton Wiring Devices
Wall Plt 3G Recpt/2Tgl Mid Iv
Mfr # PJ28V
Zoro # G506887201
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Three-gang
- Color Ivory
- Material Polycarbonate
- Type Wallplate
- Special Features Two toggles and duplex receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ28V
- Zoro # G506887201
- UPC # 32664580130
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Product Height | 4.87 IN |
Wallplate Size | Mid-size |
Product Length/Depth | .08 IN |
Product Width | 6.75 IN |
Details
Number of Gangs | Three-gang |
Color | Ivory |
Material | Polycarbonate |
Type | Wallplate |
Special Features | Two toggles and duplex receptacle |
Certifications | cULus Listed |
Cutout | Toggle, Toggle, Duplex receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK1000 (MVU14-6R/SK)
- PANDUIT Spiral Wrap, 0.375 In., 100 ft. L, Natural (T38F-C)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 30A, 600V AC, Non-Indicating (KLDR030)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC (QOB3100)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- EATON WIRING DEVICES Wallplate Dplx/Deco Lt Alm 2G (PJ826LA)
- EATON WIRING DEVICES Wall Plate 2 Gang Blank Std Iv (2137V-BOX)
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Blk (PJ8BK)
- EATON WIRING DEVICES Eaton Cooper Wiring 93401 Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- MULBERRY Number of Gangs: 1 Cold-Rolled Steel, Semi-Gloss Finish, Red (51101)
- Eaton Wiring Devices Lighting Controls