Shop All Wall Plates
Eaton Wiring Devices
Wall Plt 2G Recpt/Decr Mid Iv
Mfr # PJ826V
Zoro # G006887251
product price: $35.25
/pk 20, $1.76/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Two-gang
- Color Ivory
- Material Polycarbonate
- Height .54 IN
- Special Features Duplex receptacle & decorator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ826V
- Zoro # G006887251
- UPC # 32664580697
- Country of Origin China
- Category Wall Plates
Dimensions
Height | .54 IN |
Width | 4.82 IN |
Length | 4.89 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Two-gang |
Color | Ivory |
Material | Polycarbonate |
Special Features | Duplex receptacle & decorator |
Cutout | Combination |
Description
Wall Plate 3Gang Tgl Mid White, 15PK, 20PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 90A, 600V AC, Non-Indicating (JLLS090)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WDD520-J12K)
- IDEAL Twist On Wire Connector, 22-8 AWG, PK250 (30-244J)
- HUBBELL 15A Watertight Locking Receptacle 2P 3W 277VAC (HBL65W34)
- EATON WIRING DEVICES Toggle Wallplate, Number of Gangs: 5 White (3933140)
- EATON WIRING DEVICES 1G Decor Wall Plate Wht (2151W-BOX)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- EATON WIRING DEVICES Cooper Wiring S1962W-SP Duplex Receptacle Outlet Cover (6088496)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Blk (PJ8BK)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- Eaton Wiring Devices Lighting Controls