Shop All Wall Plates
Eaton Wiring Devices
Wall Plt 1G Tgl Scrlss Mid Wht
Mfr # PJS1W
Zoro # G006887213
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color White
- Material Polycarbonate
- Special Features Screwless
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # PJS1W
- Zoro # G006887213
- UPC # 32664666957
- Country of Origin China
- Category Wall Plates
Dimensions
Product Length/Depth | .08 IN |
Wallplate Size | Mid-size |
Product Height | 4.87 IN |
Product Width | 3.12 IN |
Details
Number of Gangs | Single-gang |
Color | White |
Material | Polycarbonate |
Special Features | Screwless |
Type | Wallplate |
Cutout | Toggle |
Certifications | cULus Listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 60 Min, Hold Feature (FD60MHW)
- W BOX 1/4in NYLON CABLE CLAMP/10, 100PK (0E-CC14N)
- GOGREEN GoGreen Power, , 3 Outlet 8 Ft Extension Cord - Right Angle Plug (GG-19608)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-250Q)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- EATON WIRING DEVICES Screws Wall Plt 6/32X1/2In Wht (BP231W-SP)
- EATON WIRING DEVICES Cooper Wiring S1962W-SP Duplex Receptacle Outlet Cover (6088496)
- EATON WIRING DEVICES Eaton Cooper Wiring 93401 Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- EATON WIRING DEVICES Wallplate Deco 1G Blank Brown (2129B-BOX)
- HUBBELL WIRING DEVICE-KELLEMS Plate Screws, Nylon, Red, PK100 (RA38RPK100)
- Eaton Wiring Devices Lighting Controls