Shop All Wall Plates
Eaton Wiring Devices
Wall Plate Tv/Coaxial 1G White
Mfr # 2128W-BOX
Zoro # G106881920
product price: $14.99
/pk 25, $0.60/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color White
- Material Thermoset
- Type Wallplate
- Special Features 0.375" hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2128W-BOX
- Zoro # G106881920
- UPC # 32664154607
- Country of Origin United States
- Category Wall Plates
Dimensions
Wallplate Size | Standard |
Product Length/Depth | .08 IN |
Product Width | 2.75 IN |
Product Height | 4.5 IN |
Details
Number of Gangs | Single-gang |
Color | White |
Material | Thermoset |
Type | Wallplate |
Special Features | 0.375" hole |
Cutout | 0.375" Hole |
Certifications | cULus Listed |
Description
Wall Plate 1G Tele/Cx Std Brn, 25PK, 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-7010)
- IFM Proximity Sensor, 30mm, NO (KI0202)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T4B62-3X)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 100 ft. SLVR (68582623)
- EATON WIRING DEVICES Ivry Coaxial Jack W/Wall Plate (1172V)
- EATON WIRING DEVICES Toggle Wallplate, White, Toggle Cutout, Thermoset, Single- Gang, Standard, Ed Box (2134W-BOX)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Blk (PJ8BK)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- EATON WIRING DEVICES Wallplate Deco 1G Blank Brown (2129B-BOX)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- Eaton Wiring Devices Wall Plates