Shop All Wall Plates
Eaton Wiring Devices
Wall Plate Tv/Coaxial 1G Ivory
Mfr # 2128V-BOX
Zoro # G206881912
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Ivory
- Material Thermoset
- Special Features 0.375" hole
- Wallplate Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2128V-BOX
- Zoro # G206881912
- UPC # 32664154508
- Country of Origin United States
- Category Wall Plates
Dimensions
Wallplate Size | Standard |
Details
Number of Gangs | Single-gang |
Color | Ivory |
Material | Thermoset |
Special Features | 0.375" hole |
Cutout | Standard receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK 5 Port Gigabit Switch, TLSG1005D (TL-SG1005D)
- SCHNEIDER ELECTRIC Non-Fusible Disconnect Switch, 690V AC (VLS3P100D2)
- POWER FIRST 12 ft. Indoor Foot Switch Extension Cord GN (52NY09)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 1 to 9A, 3P (9065SDO5)
- EATON WIRING DEVICES Wallplate 1 Gang Dpx Ss 1/Pk (93101-BOX1)
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- EATON WIRING DEVICES Wall Plate 2 Gang Blank Std Iv (2137V-BOX)
- EATON WIRING DEVICES 2.75in X 4.5in, 1-Gang, Ivory, Thermoset, 1-Toggle Switch, Standard, Wallplate (2134V)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- EATON WIRING DEVICES Toggle Wallplate, White, Toggle Cutout, Thermoset, Single- Gang, Standard, Ed Box (2134W-BOX)
- ON Q 1G WALL PLATE 3-PORT WH M10 (WP3403WH)
- Eaton Wiring Devices Wall Plates