Shop All Wall Plates
Eaton Wiring Devices
Wall Plate Sect End 1Recpt Mid
Mfr # STE7W
Zoro # G406887141
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color White
- Material Polycarbonate
- Type Wallplate
- Special Features End piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # STE7W
- Zoro # G406887141
- UPC # 32664578502
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Length/Depth | .08 IN |
Wallplate Size | Mid-size |
Product Width | 3.12 IN |
Product Height | 4.87 IN |
Details
Number of Gangs | Single-gang |
Color | White |
Material | Polycarbonate |
Type | Wallplate |
Special Features | End piece |
Cutout | Single receptacle 1.40" Hole |
Certifications | cULus Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Man. Mtr Protctr Base, 12A, Rotary, Frame B (XTPE012B)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 30A, Time-Delay, 250V AC, Cylindrical (FRN-R-30)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC4003631H)
- HUBBELL 4100Ps2Wr Plug (HBL4100PS2WR)
- EATON WIRING DEVICES 1G Decor Wall Plate Wht (2151W-BOX)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- EATON WIRING DEVICES 2.75in X 4.5in, 1-Gang, Ivory, Thermoset, 1-Toggle Switch, Standard, Wallplate (2134V)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- EATON WIRING DEVICES Wallplate 1G Rng/Dryr Std Chrm (39CH-BOX)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Non Metallic, Light Texture Finish (HBLP7FS)
- Eaton Wiring Devices Wall Plates