Shop All Wall Plates
Eaton Wiring Devices
Wall Plate Mid-Siz 1Gang Ivory
Mfr # PJ8V
Zoro # G606887095
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Ivory
- Material Polycarbonate
- Length 3.5 IN
- Width .25 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ8V
- Zoro # G606887095
- UPC # 32664751578
- Country of Origin United States
- Category Wall Plates
Dimensions
Length | 3.5 IN |
Width | .25 IN |
Height | 6 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Single-gang |
Color | Ivory |
Material | Polycarbonate |
Cutout | Power outlet |
Description
Wall Plate 1Gng Dplx Recpt Brn, 25PK, 25PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Telescope Fitting, 4.00x4.00, Gray, Stee (F44WA)
- SIEMENS Filler Plate, 1" (VPKQF3)
- KLEIN TOOLS Test + Map™ Remote #3 for Scout® Pro 3 Tester (VDV501-213)
- PANDUIT Nk, 4pt, Sg, Flushvert.faceplate, Wh (NK4FWHY)
- EATON WIRING DEVICES Wall Plt Sect End Blnk Mid Wht (STE14W)
- EATON WIRING DEVICES Wallplate Dplx/Deco Lt Alm 2G (PJ826LA)
- EATON WIRING DEVICES Wall Plate 2 Gang Blank Std Iv (2137V-BOX)
- EATON WIRING DEVICES Screws Wall Plt 6/32X1/2In Wht (BP231W-SP)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- EATON WIRING DEVICES 2.75in X 4.5in, 1-Gang, Ivory, Thermoset, 1-Toggle Switch, Standard, Wallplate (2134V)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (P3GY)
- Eaton Wiring Devices Lighting Controls