Shop All Wall Plates
Eaton Wiring Devices
WALL PLATE JMBO TGL 1GANG IVRY
Mfr # 2144V-BOX
Zoro # G307373217
product price: $1.75
/ea
Sold in multiples of 10 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Ivory
- Material Thermoset
- Type Wallplate
- Wallplate Size Oversize
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2144V-BOX
- Zoro # G307373217
- UPC # 32664751936
- Country of Origin United States
- Category Wall Plates
Dimensions
Wallplate Size | Oversize |
Product Length/Depth | .08 IN |
Product Height | 5.25 IN |
Product Width | 3.5 IN |
Details
Number of Gangs | Single-gang |
Color | Ivory |
Material | Thermoset |
Type | Wallplate |
Cutout | Toggle |
Certifications | cULus Listed |
Description
Molded from nonflammable thermoset Flush fitting, warp resistant design Screwcatch feature holds mounting screws captive Matching screws provided High gloss finish is soil resistant Oversize 350 x 525
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 15-50R, Black (HBL8450A)
- SCHNEIDER ELECTRIC Legend holder 30x50mm, Harmony XB4, plastic, without legend 18x27mm, for flush mounting (ZBZ35)
- SOUTHWIRE 12/2 Landscape Cord 100 ft. BK (55213443)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- EATON WIRING DEVICES Wallplate 1 Gang Dpx Ss 1/Pk (93101-BOX1)
- EATON WIRING DEVICES Wallplate Rcpt Lt Almond 2G (5150LA)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- EATON WIRING DEVICES Toggle Wallplate, Number of Gangs: 5 White (3933140)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- LEVITON Wallplates Metal Wallplate (84018-40)
- Eaton Wiring Devices Lighting Controls