Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 4Gang Tgl Std Brown
Mfr # 2154B-BOX
Zoro # G606887231
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Four-gang
- Color Brown
- Material Thermoset
- Type Wallplate
- Product Height 4.5 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2154B-BOX
- Zoro # G606887231
- UPC # 32664318603
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Height | 4.5 IN |
Product Width | 8.19 IN |
Wallplate Size | Standard |
Product Length/Depth | .08 IN |
Details
Number of Gangs | Four-gang |
Color | Brown |
Material | Thermoset |
Type | Wallplate |
Certifications | cULus Listed |
Cutout | Toggle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPL553)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT050)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3131M)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- EATON WIRING DEVICES Wall Plt Sect End Blnk Mid Wht (STE14W)
- EATON WIRING DEVICES Eaton Cooper Wiring 93401 Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- EATON WIRING DEVICES 2.75in X 4.5in, 1-Gang, Ivory, Thermoset, 1-Toggle Switch, Standard, Wallplate (2134V)
- EATON WIRING DEVICES Wallplate Rcpt Lt Almond 2G (5150LA)
- EATON WIRING DEVICES Ivry Coaxial Jack W/Wall Plate (1172V)
- NEXTGEN 691WCC6 15A 120V Single Pole Combination Switch & Outlet; White (NE601519)
- Eaton Wiring Devices Lighting Controls