Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 3G 2Tgl/Decr Std Iv
Mfr # 2173V-BOX
Zoro # G206887198
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Three-gang
- Color Ivory
- Material Thermoset
- Type Wallplate
- Special Features Two toggles and duplex receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2173V-BOX
- Zoro # G206887198
- UPC # 32664519819
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Product Length/Depth | .08 IN |
Product Height | 4.5 IN |
Product Width | 6.37 IN |
Wallplate Size | Standard |
Details
Number of Gangs | Three-gang |
Color | Ivory |
Material | Thermoset |
Type | Wallplate |
Special Features | Two toggles and duplex receptacle |
Cutout | Toggle, Toggle, Decorator |
Certifications | cULus Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 6 ft. (103A0060AP)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .83 In (9007ED)
- SIEMENS Legend Plate, Off-On, Brushed Aluminum (52NL26)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 100' Length - Clear (HS354-S100-CLEAR)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- EATON WIRING DEVICES Screws Wall Plt 6/32X1/2In Wht (BP231W-SP)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- EATON WIRING DEVICES 2.75in X 4.5in, 1-Gang, Ivory, Thermoset, 1-Toggle Switch, Standard, Wallplate (2134V)
- EATON WIRING DEVICES 1G Decor Wall Plate Wht (2151W-BOX)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (57401)
- Eaton Wiring Devices Wall Plates