Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 3G 2Tgl/Decr Mid Iv
Mfr # PJ226V
Zoro # G006887220
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Three-gang
- Color Ivory
- Material Polycarbonate
- Type Wallplate
- Special Features Two toggles and decorator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ226V
- Zoro # G006887220
- UPC # 32664579462
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Width | 6.75 IN |
Product Height | 4.87 IN |
Product Length/Depth | .08 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Three-gang |
Color | Ivory |
Material | Polycarbonate |
Type | Wallplate |
Special Features | Two toggles and decorator |
Cutout | Toggle, Toggle, Decorator |
Certifications | cULus Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW8225551-A2)
- HUBBELL WIRING DEVICE-KELLEMS Fire Rated Poke Through System, 1 Gang, Steel (S1PTAVFIT)
- AC WORKS 20A 3-Phase 250V L15-20R Flush Mount Locking Industrial Grade Receptacle UL CUL (FML1520R)
- EATON Legend Plate, Manual Automatic, Black (10250TM67)
- EATON WIRING DEVICES Toggle Wallplate, White, Toggle Cutout, Thermoset, Single- Gang, Standard, Ed Box (2134W-BOX)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- EATON WIRING DEVICES Wall Plt Sect End Blnk Mid Wht (STE14W)
- EATON WIRING DEVICES Toggle Wallplate, Number of Gangs: 5 White (3933140)
- EATON WIRING DEVICES Wall Plates Wh 1G Blank Midi (2029W-BOX)
- EATON WIRING DEVICES Screws Wall Plt 6/32X1/2In Wht (BP231W-SP)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- Eaton Wiring Devices Lighting Controls