Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 3 Gang Tgl Mid Ivry
Mfr # PJ3V
Zoro # G406887073
product price: $33.99
/pk 15, $2.27/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Three-gang
- Color Ivory
- Material Polycarbonate
- Width .25 IN
- Length 7.25 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ3V
- Zoro # G406887073
- UPC # 32664751493
- Country of Origin United States
- Category Wall Plates
Dimensions
Width | .25 IN |
Length | 7.25 IN |
Height | 6 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Three-gang |
Color | Ivory |
Material | Polycarbonate |
Cutout | Toggle switch |
Description
Wall Plate 3Gang Tgl Mid Brown, 15PK, 15PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 24V AC (TR40VA003)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-A2D-000A)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 100ft- Black (WL-SW-HD-075-100-BK)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- EATON WIRING DEVICES Wall Plate 1Gang Dplx Recpt Iv (PJS8V)
- EATON WIRING DEVICES Toggle Wallplate, Number of Gangs: 5 White (3933140)
- EATON WIRING DEVICES Wallplate Deco 1G Blank Brown (2129B-BOX)
- EATON WIRING DEVICES Wallplate 1G Deco Poly Mid Rb (PJS26RB-SP-L)
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Brown (P78)
- Eaton Wiring Devices Wall Plates