Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 2Gng Dplx Recpt Wht
Mfr # 2750W-BOX
Zoro # G006887107
product price: $26.35
/pk 10, $2.64/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Two-gang
- Color White
- Material Thermoset
- Type Wallplate
- Wallplate Size Oversize
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2750W-BOX
- Zoro # G006887107
- UPC # 32664519963
- Country of Origin United States
- Category Wall Plates
Dimensions
Wallplate Size | Oversize |
Product Length/Depth | .08 IN |
Product Height | 5.25 IN |
Product Width | 5.31 IN |
Details
Number of Gangs | Two-gang |
Color | White |
Material | Thermoset |
Type | Wallplate |
Cutout | Duplex receptacle |
Certifications | cULus Listed |
Description
Wall Plate 2Gang Dplx Recpt Iv, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (8501KPDR12V53)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241WH)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C785)
- PARAGON Defrost Timer, 120V, 8 Cycles (B1400-00)
- EATON WIRING DEVICES Wall Plate Mid-Siz 1Gang Ivory (PJ8V)
- EATON WIRING DEVICES Toggle Wallplate, White, Toggle Cutout, Thermoset, Single- Gang, Standard, Ed Box (2134W-BOX)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- EATON WIRING DEVICES Ivry Coaxial Jack W/Wall Plate (1172V)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- JR PRODUCTS Double Wall Plate - Black (J45-12885)
- Eaton Wiring Devices Lighting Controls