Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 2Gng Dplx Recpt Brn
Mfr # PJ82B
Zoro # G506887164
product price: $30.99
/pk 20, $1.55/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Two-gang
- Color Brown
- Material Polycarbonate
- Width .25 IN
- Height 6 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ82B
- Zoro # G506887164
- UPC # 32664580727
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | .25 IN |
Height | 6 IN |
Length | 5.25 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Two-gang |
Color | Brown |
Material | Polycarbonate |
Cutout | Power outlet |
Description
Wall Plt 2G Recpt/Decr Mid Iv, 20PK, 20PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Hook and Loop Tape, 3/4"x75 ft. (G-75-MRL-BK)
- EATON Cutler-Hammer Thermal Unit, 12.30 to 13.50A (FH43)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- MARINCO 3763N Marinco 50A 250V Dc/50A 600V Ac Plug (3763N)
- EATON WIRING DEVICES Wallplate Rcpt Lt Almond 2G (5150LA)
- EATON WIRING DEVICES Toggle Wallplate, White, Toggle Cutout, Thermoset, Single- Gang, Standard, Ed Box (2134W-BOX)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Blk (PJ8BK)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- LEVITON Leviton 3824968 White 2 Gang Thermoplastic Nylon Rocker & Toggle Wall Plate (3824968)
- Eaton Wiring Devices Wall Plates