Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 2Gng Dplx Recpt Brn
Mfr # 2150B-BOX
Zoro # G706887230
product price: $12.89
/pk 10, $1.29/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Brown
- Material Thermoset
- Type Wallplate
- Wallplate Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2150B-BOX
- Zoro # G706887230
- UPC # 32664317705
- Country of Origin United States
- Category Wall Plates
Dimensions
Wallplate Size | Standard |
Product Height | 4.5 in |
Product Length/Depth | .08 in |
Product Width | 4.56 in |
Details
Number of Gangs | 2 |
Color | Brown |
Material | Thermoset |
Type | Wallplate |
Certifications | cULus Listed |
Cutout | Duplex receptacle |
Description
Wall Plate 2 Gang Tgl Jumb Brn, 10PK, 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1164L2)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 86H 20W (NC86VSHR)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 1 Pole, 240/415V AC, D Curve (M9F43106)
- FIVEGEARS SMA Male to SMA Male Adapter Coax Coaxial Connector (FI128414)
- EATON WIRING DEVICES Toggle Wallplate, White, Toggle Cutout, Thermoset, Single- Gang, Standard, Ed Box (2134W-BOX)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Blk (PJ8BK)
- EATON WIRING DEVICES Screws Wall Plt 6/32X1/2In Wht (BP231W-SP)
- EATON WIRING DEVICES Wall Plate 2 Gang Blank Std Iv (2137V-BOX)
- EATON WIRING DEVICES Wall Plates Wh 1G Blank Midi (2029W-BOX)
- EATON WIRING DEVICES 2.75in X 4.5in, 1-Gang, Ivory, Thermoset, 1-Toggle Switch, Standard, Wallplate (2134V)
- DECORA Leviton White 3 gang Thermoset Plastic GFCI/Rocker Wall Plate (80411-00W)
- Eaton Wiring Devices Wall Plates