Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 2Gang Tgl Std White
Mfr # 5139W-BOX
Zoro # G006887084
product price: $15.15
/pk 10, $1.52/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Two-gang
- Color White
- Material Nylon
- Type Wallplate
- Cutout Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 5139W-BOX
- Zoro # G006887084
- UPC # 32664342202
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Width | 4.56 IN |
Product Height | 4.5 IN |
Product Length/Depth | .06 IN |
Wallplate Size | Standard |
Details
Number of Gangs | Two-gang |
Color | White |
Material | Nylon |
Type | Wallplate |
Cutout | Toggle |
Certifications | cULus Listed |
Description
Wall Plate 2 Gang Tgl Std Ivry, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Keyswitch (653-05 NS)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 15A, 32V DC, 100 PK (509107-100)
- A E S INDUSTRIES $MIDGET PANEL CLAMP SET 5PC (AD20410)
- CRYDOM Solid State Relay, 90 to 280VAC, 75A (A2475)
- EATON WIRING DEVICES Wall Plt Sect End Blnk Mid Wht (STE14W)
- EATON WIRING DEVICES Wallplate Deco 1G Blank Brown (2129B-BOX)
- EATON WIRING DEVICES Wall Plate 2 Gang Blank Std Iv (2137V-BOX)
- EATON WIRING DEVICES Screws Wall Plt 6/32X1/2In Wht (BP231W-SP)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Blk (PJ8BK)
- EATON WIRING DEVICES Wallplate 1 Gang Dpx Ss 1/Pk (93101-BOX1)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- Eaton Wiring Devices Lighting Controls