Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 2G Tgl/Dupl Std Wht
Mfr # 2138W-BOX
Zoro # G006887138
product price: $11.49
/pk 10, $1.15/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Two-gang
- Color White
- Material Thermoset
- Special Features Toggle and duplex receptacle
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2138W-BOX
- Zoro # G006887138
- UPC # 32664315800
- Country of Origin United States
- Category Wall Plates
Dimensions
Wallplate Size | Standard |
Product Length/Depth | .08 IN |
Product Width | 4.56 IN |
Product Height | 4.5 IN |
Details
Number of Gangs | Two-gang |
Color | White |
Material | Thermoset |
Special Features | Toggle and duplex receptacle |
Type | Wallplate |
Cutout | Toggle, Duplex receptacle |
Certifications | cULus Listed |
Description
Wall Plate 1Dplx 1Tgl 2Gng Ivy, 10PK, 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Safety End Cap, 3-1/4"X1-5/8", Yellow, PK25 (V801NEOCPY-25)
- LEGRAND Shallow Device Box, Gang, 1 Gang, Steel (V5747)
- SQUARE D Load Center, HOM, 4 Spaces, 125A, 240V, Main Lug, 1 Phase (HOM48L125GRB)
- L.H. DOTTIE L.H. Dottie 3/4'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C75CG)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- EATON WIRING DEVICES Wallplate Rcpt Lt Almond 2G (5150LA)
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Light Almond (010-78001)
- Eaton Wiring Devices Lighting Controls