Shop All Wall Plates
Eaton Wiring Devices
WALL PLATE 2G TGLDUPL MID IV
Mfr # PJ18V
Zoro # G407373315
product price: $2.55
/ea
Sold in multiples of 20 for $51.00
$51.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Two-gang
- Color Ivory
- Material Polycarbonate
- Type Wallplate
- Special Features Toggle and duplex receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ18V
- Zoro # G407373315
- UPC # 32664751097
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Length/Depth | .08 IN |
Wallplate Size | Mid-size |
Product Height | 4.87 IN |
Product Width | 4.94 IN |
Details
Number of Gangs | Two-gang |
Color | Ivory |
Material | Polycarbonate |
Type | Wallplate |
Special Features | Toggle and duplex receptacle |
Certifications | cULus Listed |
Cutout | Toggle, Duplex receptacle |
Description
Virtually unbreakable, with high structural rigidity, longterm form retention and impact and abrasion resistance Screwcatch feature holds mounting screws captive Matching screws provided High gloss finish is soil resistant Midsize 4875 x 4938
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR 15A 2Pole HD Plug (PS5266XCCV4)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (FRN0.75TB50)
- SQUARE D Safety Switch, Heavy-Duty, 100A, Copper (PKOGTC2)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPP10IGA)
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- EATON WIRING DEVICES Wall Plate Almond 1G (80401-00T)
- EATON WIRING DEVICES Wallplate 1G Rng/Dryr Std Chrm (39CH-BOX)
- EATON WIRING DEVICES Eaton Cooper Wiring 93401 Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- EATON WIRING DEVICES Toggle Wallplate, White, Toggle Cutout, Thermoset, Single- Gang, Standard, Ed Box (2134W-BOX)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97777)
- Eaton Wiring Devices Lighting Controls