Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 2G Tgl/Dupl Mid Brn
Mfr # PJ18B
Zoro # G106887137
product price: $30.99
/pk 20, $1.55/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs Two-gang
- Color Brown
- Material Polycarbonate
- Type Wallplate
- Special Features Toggle and duplex receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ18B
- Zoro # G106887137
- UPC # 32664579288
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Product Width | 4.94 IN |
Product Height | 4.87 IN |
Product Length/Depth | .08 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Two-gang |
Color | Brown |
Material | Polycarbonate |
Type | Wallplate |
Special Features | Toggle and duplex receptacle |
Cutout | Toggle, Duplex receptacle |
Certifications | cULus Listed |
Description
Wood Pellet Fuel 40Lb, 50PK, 20PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133545)
- ZORO SELECT Strut Channel, Pre-Galvnzd Steel, 12 Gauge (FS-200SS PG 12.00)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal, White (HBL4586C)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black and Ivory (XB5RFB01)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- EATON WIRING DEVICES Wallplate Rcpt Lt Almond 2G (5150LA)
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- EATON WIRING DEVICES 2.75in X 4.5in, 1-Gang, Ivory, Thermoset, 1-Toggle Switch, Standard, Wallplate (2134V)
- EATON WIRING DEVICES WALL PLATE 3 GANG DECR MID WHT (PJ263W)
- EATON WIRING DEVICES Wall Plate 2 Gang Blank Std Iv (2137V-BOX)
- NEWHOUSE HARDWARE Decora Cable Insert For Decorator Wall Plates, F Connector for CATV Video, White, 5PK (CVI-WH-05)
- Eaton Wiring Devices Wall Plates