Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 2G Tgl/Dupl Jumb Iv
Mfr # 2148V-BOX
Zoro # G306887241
product price: $27.29
/pk 10, $2.73/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Two-gang
- Color Ivory
- Material Thermoset
- Special Features Toggle and duplex receptacle
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2148V-BOX
- Zoro # G306887241
- UPC # 32664317200
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Height | 5.25 IN |
Product Length/Depth | .08 IN |
Product Width | 5.31 IN |
Wallplate Size | Oversize |
Details
Number of Gangs | Two-gang |
Color | Ivory |
Material | Thermoset |
Special Features | Toggle and duplex receptacle |
Type | Wallplate |
Cutout | Toggle, Duplex receptacle |
Certifications | CSA Certified |
Description
Magnetic Clips 2 Pc Cc, 3PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Jack, J, Black, Flat Pins (36GK86)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730SR)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S207001S00)
- GREENGATE Dt Ceiling 2000 Sqft 120-347V (OAC-DT-2000-MV)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- EATON WIRING DEVICES 1G Decor Wall Plate Wht (2151W-BOX)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- EATON WIRING DEVICES Wallplate 1 Gang Dpx Ss 1/Pk (93101-BOX1)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, Black (CW-3-BL)
- Eaton Wiring Devices Wall Plates