Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 2G Tgl/Dupl Jmb Wht
Mfr # 2148W-BOX
Zoro # G406887103
product price: $24.99
/pk 10, $2.50/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Two-gang
- Color White
- Material Thermoset
- Type Wallplate
- Special Features Toggle and duplex receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2148W-BOX
- Zoro # G406887103
- UPC # 32664317309
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Length/Depth | .08 IN |
Product Height | 5.25 IN |
Wallplate Size | Oversize |
Product Width | 5.31 IN |
Details
Number of Gangs | Two-gang |
Color | White |
Material | Thermoset |
Type | Wallplate |
Special Features | Toggle and duplex receptacle |
Cutout | Toggle, Duplex receptacle |
Certifications | CSA Certified |
Description
Wall Plate 2G Tgl/Dupl Jumb Iv, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12/2 Landscape Cord 100 ft. BK (55213443)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 36" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT297-100)
- CANTEX Elbow, 45 Degree, 1/2 In Conduit, PVC (5133763)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK25 (LFV14-10)
- EATON WIRING DEVICES Wallplate Dplx/Deco Lt Alm 2G (PJ826LA)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- EATON WIRING DEVICES Wallplate Deco 1G Blank Brown (2129B-BOX)
- EATON WIRING DEVICES Wall Plates Wh 1G Blank Midi (2029W-BOX)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- Eaton Wiring Devices Lighting Controls