Shop All Wall Plates
Eaton Wiring Devices
WALL PLATE 2G TGLDECR MID WHT
Mfr # PJ126W
Zoro # G107373172
Sold in multiples of 20 for $57.00
$57.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Two-gang
- Color White
- Material Polycarbonate
- Width 4.88 IN
- Height .51 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ126W
- Zoro # G107373172
- UPC # 32664751264
- Country of Origin United States
- Category Wall Plates
Dimensions
Width | 4.88 IN |
Height | .51 IN |
Length | 4.92 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Two-gang |
Color | White |
Material | Polycarbonate |
Special Features | Toggle & decorator |
Cutout | Combination |
Description
Molded from nonflammable Polycarbonate Virtually unbreakable, with high structural rigidity, longterm form retention and superior impact and abrasion resistance Screwcatch feature holds mounting screws captive Matching screws provided High gloss finish is soil resistant Midsize 4875 x 4938
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FB/SK)
- ERICSON Connector Nema 5-20, Perma-Link Indust. (1612-C)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (W-15-1RL-BU)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125SCU)
- EATON WIRING DEVICES Eaton Cooper Wiring 93401 Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- EATON WIRING DEVICES Wall Plate Almond 1G (80401-00T)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- EATON WIRING DEVICES Toggle Wallplate, Number of Gangs: 5 White (3933140)
- EATON WIRING DEVICES Screws Wall Plt 6/32X1/2In Wht (BP231W-SP)
- EATON WIRING DEVICES Wallplate Deco 1G Blank Brown (2129B-BOX)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Stainless Steel (CW-2-SS)
- Eaton Wiring Devices Lighting Controls