Shop All Wall Plates
Eaton Wiring Devices
WALL PLATE 2 GANG TGL POLY WHT
Mfr # PJ2W
Zoro # G207373249
Sold in multiples of 20 for $57.00
$57.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Two-gang
- Color White
- Material Polycarbonate
- Width .25 IN
- Height 6 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ2W
- Zoro # G207373249
- UPC # 32664751486
- Country of Origin United States
- Category Wall Plates
Dimensions
Width | .25 IN |
Height | 6 IN |
Length | 5.25 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Two-gang |
Color | White |
Material | Polycarbonate |
Cutout | Toggle switch |
Description
Virtually unbreakable, with high structural rigidity, longterm form retention and impact and abrasion resistance Screwcatch feature holds mounting screws captive Matching screws provided High gloss finish is soil resistant Midsize 4875 x 4938
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057)
- ANCOR Green 8 AWG Tinned Copper Wire - 50' (111305)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5146-1)
- LEVITON Toggle Switch 20A 120 277V 4Way Tgle Sw Ivory (1224-2I)
- EATON WIRING DEVICES WALL PLATE 3 GANG DECR MID WHT (PJ263W)
- EATON WIRING DEVICES Screws Wall Plt 6/32X1/2In Wht (BP231W-SP)
- EATON WIRING DEVICES Eaton Cooper Wiring 93401 Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- EATON WIRING DEVICES Wall Plt Sect End Blnk Mid Wht (STE14W)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P126W)
- Eaton Wiring Devices Wall Plates