Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 2 Gang Tgl Jumb Brn
Mfr # 2149B-BOX
Zoro # G106887106
product price: $24.35
/pk 10, $2.44/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Two-gang
- Color Brown
- Material Thermoset
- Type Wallplate
- Product Width 5.31 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2149B-BOX
- Zoro # G106887106
- UPC # 32664317408
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Width | 5.31 IN |
Product Height | 5.25 IN |
Wallplate Size | Oversize |
Product Length/Depth | .08 IN |
Details
Number of Gangs | Two-gang |
Color | Brown |
Material | Thermoset |
Type | Wallplate |
Cutout | Toggle |
Certifications | cULus Listed |
Description
Wall Plate 2G Tgl/Dupl Jmb Wht, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Mb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Red (C ) (CLS40MB-C)
- NVENT CADDY CADDY Pyramid ST Adjustable Strut Support, 6in-13in H, 1000lb (PSA10CH13)
- SQUARE D Push Button Control Station, 2NO, Up/Down (9001BW243)
- PANDUIT Bdleretnr, .75" Bdle, #6screw, Bl, PK100 (BR.75-E6-C)
- EATON WIRING DEVICES Wallplate 1G Rng/Dryr Std Chrm (39CH-BOX)
- EATON WIRING DEVICES Wallplate Deco 1G Blank Brown (2129B-BOX)
- EATON WIRING DEVICES Wall Plates Wh 1G Blank Midi (2029W-BOX)
- EATON WIRING DEVICES 2.75in X 4.5in, 1-Gang, Ivory, Thermoset, 1-Toggle Switch, Standard, Wallplate (2134V)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- LEVITON Wallplat 2G Duprecept Iv (80516-00I)
- Eaton Wiring Devices Lighting Controls