Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 2 Gang Decr Mid Blk
Mfr # PJ262BK
Zoro # G006887183
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Two-gang
- Color Black
- Material Polycarbonate
- Width 4.89 IN
- Height .36 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ262BK
- Zoro # G006887183
- UPC # 32664579622
- Country of Origin United States
- Category Wall Plates
Dimensions
Width | 4.89 IN |
Height | .36 IN |
Length | 4.94 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Two-gang |
Color | Black |
Material | Polycarbonate |
Cutout | Decorator |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-200-10)
- NVENT HOFFMAN ZONEX SA Series Junction Boxes, Aluminum (SA171108)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFP120DF)
- RACO Bonding Locknut, 17/64" L, 2" Conduit (1248)
- EATON WIRING DEVICES Wallplate Dplx/Deco Lt Alm 2G (PJ826LA)
- EATON WIRING DEVICES Toggle Wallplate, White, Toggle Cutout, Thermoset, Single- Gang, Standard, Ed Box (2134W-BOX)
- EATON WIRING DEVICES Ivry Coaxial Jack W/Wall Plate (1172V)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- EATON WIRING DEVICES Wall Plate Mid-Siz 1Gang Ivory (PJ8V)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, Black (P138BK)
- Eaton Wiring Devices Wall Plates