Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 1Gng Dplx Recpt Brn
Mfr # 2142B-BOX
Zoro # G906887122
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Brown
- Material Thermoset
- Type Wallplate
- Certifications CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 2142B-BOX
- Zoro # G906887122
- UPC # 32664316500
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Width | 3.5 IN |
Wallplate Size | Oversize |
Product Length/Depth | .08 IN |
Product Height | 5.25 IN |
Details
Number of Gangs | Single-gang |
Color | Brown |
Material | Thermoset |
Type | Wallplate |
Certifications | CSA Certified |
Cutout | Duplex receptacle |
Description
Brush Foam 10Pc Woodhndl, 12PK, 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC REBAR GRD CLAMP3/8""-1""BZ (42309)
- KLEIN TOOLS Test-n-Map™ Remote #1 for Scout® Pro Testers (VDV999-110)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2023CR)
- GE Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (CR306D00200XAAAAJ)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- EATON WIRING DEVICES Wall Plt Sect End Blnk Mid Wht (STE14W)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- EATON WIRING DEVICES 2.75in X 4.5in, 1-Gang, Ivory, Thermoset, 1-Toggle Switch, Standard, Wallplate (2134V)
- EATON WIRING DEVICES Ivry Coaxial Jack W/Wall Plate (1172V)
- HUBBELL WIRING 2-Gang Decorator Wall Plate - Ivory (P262I)
- Eaton Wiring Devices Wall Plates