Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 1Gng Dplx Recpt Blk
Mfr # PJ8BK
Zoro # G306887067
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Black
- Material Polycarbonate
- Length 3.16 IN
- Height .52 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ8BK
- Zoro # G306887067
- UPC # 32664580819
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 3.16 IN |
Height | .52 IN |
Width | 4.88 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Single-gang |
Color | Black |
Material | Polycarbonate |
Cutout | Power outlet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- LUTRON Lighting Dimmer, 1-Pole, 120V, White (PD-6WCL-WH)
- GAMPAK CLAMP GROUNDING ROD 5/8"" (49163)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 80 A, Reversing: No (LC1D80U7)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- EATON WIRING DEVICES Wallplate Rcpt Lt Almond 2G (5150LA)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- EATON WIRING DEVICES Wall Plates Wh 1G Blank Midi (2029W-BOX)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- CORTECH Ground Fault Interrupter Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend (TPGF)
- Eaton Wiring Devices Lighting Controls