Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 1Gang Tgl Mid White
Mfr # PJ1W
Zoro # G606887088
product price: $23.59
/pk 25, $0.94/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color White
- Material Polycarbonate
- Width .25 IN
- Height 6 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ1W
- Zoro # G606887088
- UPC # 32664751356
- Country of Origin United States
- Category Wall Plates
Dimensions
Width | .25 IN |
Height | 6 IN |
Length | 3.5 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Single-gang |
Color | White |
Material | Polycarbonate |
Cutout | Toggle switch |
Description
Wall Plate Toggle 1Gang Ivory, 25PK, 25PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCI Cord Appl Replace 18/2X6Ft Brn (0295)
- SOUTHWIRE 50' Yellow Polar-Solar Plus Three-Way P (172-03488)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Insulated Ring Terminals 15PK (62682)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1064)
- EATON WIRING DEVICES Eaton Cooper Wiring 93401 Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- EATON WIRING DEVICES Wall Plate 2 Gang Blank Std Iv (2137V-BOX)
- EATON WIRING DEVICES Wallplate 1G Rng/Dryr Std Chrm (39CH-BOX)
- EATON WIRING DEVICES 2.75in X 4.5in, 1-Gang, Ivory, Thermoset, 1-Toggle Switch, Standard, Wallplate (2134V)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- MULBERRY Wallplates 2G WHITE JUMBO 1 SWITCH (86971)
- Eaton Wiring Devices Wall Plates