Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 1Gang Dplx Recpt Iv
Mfr # PJS8V
Zoro # G206887082
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Ivory
- Material Polycarbonate
- Special Features Screwless
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # PJS8V
- Zoro # G206887082
- UPC # 32664667107
- Country of Origin China
- Category Wall Plates
Dimensions
Product Length/Depth | .08 IN |
Product Height | 4.87 IN |
Product Width | 3.12 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Single-gang |
Color | Ivory |
Material | Polycarbonate |
Special Features | Screwless |
Type | Wallplate |
Certifications | cULus Listed |
Cutout | Duplex receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOGREEN GoGreen Power, 14/3 100' 3-Outlet Heavy Duty Extension Cord, GG-15100, Lighted End (GG-15100)
- RACO Set Screw Connector, 1-1/2" Conduit, Steel (3006)
- PHASE-A-MATIC Phase Converter, Static, 208/230V AC, 208/230V AC, 50A, 22A (UL-900HD)
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- EATON WIRING DEVICES Wallplate Rcpt Lt Almond 2G (5150LA)
- EATON WIRING DEVICES 2.75in X 4.5in, 1-Gang, Ivory, Thermoset, 1-Toggle Switch, Standard, Wallplate (2134V)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- EATON WIRING DEVICES Ivry Coaxial Jack W/Wall Plate (1172V)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- Eaton Wiring Devices Wall Plates