Shop All Wall Plates
Eaton Wiring Devices
WALL PLATE 1GANG DECR MID IVRY
Mfr # PJ26V
Zoro # G907373365
Sold in multiples of 20 for $35.00
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Ivory
- Material Polycarbonate
- Length 3.5 IN
- Height 6 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ26V
- Zoro # G907373365
- UPC # 32664751431
- Country of Origin United States
- Category Wall Plates
Dimensions
Length | 3.5 IN |
Height | 6 IN |
Width | .25 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Single-gang |
Color | Ivory |
Material | Polycarbonate |
Cutout | Decorator |
Description
Molded from nonflammable Polycarbonate Virtually unbreakable, with high structural rigidity, longterm form retention and superior impact and abrasion resistance Screwcatch feature holds mounting screws captive and simplifies installation Matching screws provided High gloss finish is soil resistant Midsize 3125 x 4875
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Compression Fitting, Adj, 1/8NPT, L 1/8 (FTG-156-105)
- POWER FIRST 14.5" L Cable Tie YL PK 100 (36J230)
- MERSEN Open Fuse Block, T UL Class, 2 Poles, 60A Amp Range, 300V AC/DC Volt Rating (30607T)
- STAHL Ceramic Fuse, 0.80A, 250V AC, 5 PK (8560/51-4171)
- EATON WIRING DEVICES Wall Plate Mid-Siz 1Gang Ivory (PJ8V)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- EATON WIRING DEVICES 1G Decor Wall Plate Wht (2151W-BOX)
- EATON WIRING DEVICES Wallplate Deco 1G Blank Brown (2129B-BOX)
- BRASS ACCENTS Egg and Dart Quad Switch, Number of Gangs: 4 Polished Brass Finish (M05-S7591-605)
- Eaton Wiring Devices Wall Plates