Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 1Gang Blank Jumb Iv
Mfr # 2729V-BOX
Zoro # G206887167
product price: $13.95
/pk 10, $1.40/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Ivory
- Material Thermoset
- Type Wallplate
- Cutout Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2729V-BOX
- Zoro # G206887167
- UPC # 32664519994
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Height | 5.25 IN |
Wallplate Size | Oversize |
Product Length/Depth | .08 IN |
Product Width | 3.5 IN |
Details
Number of Gangs | Single-gang |
Color | Ivory |
Material | Thermoset |
Type | Wallplate |
Cutout | Blank |
Certifications | cULus Listed |
Description
Wallplate Deco 1G Blank Brown, 25PK, 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2162STI)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 5 ft. (HC6B05)
- EATON WIRING DEVICES Plug W/Crd Clmp Blk 15A 125V (1709-BOX)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8FBRF3)
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- EATON WIRING DEVICES Wall Plate 2 Gang Blank Std Iv (2137V-BOX)
- EATON WIRING DEVICES Wall Plate Mid-Siz 1Gang Ivory (PJ8V)
- EATON WIRING DEVICES Wallplate Dplx/Deco Lt Alm 2G (PJ826LA)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- EATON WIRING DEVICES Toggle Wallplate, White, Toggle Cutout, Thermoset, Single- Gang, Standard, Ed Box (2134W-BOX)
- Eaton Wiring Devices Wall Plates