Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 1G1Rd Outlt Std Wht
Mfr # 5131W-BOX
Zoro # G106887236
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color White
- Material Nylon
- Special Features 1.406" hole
- Cutout Standard receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 5131W-BOX
- Zoro # G106887236
- UPC # 32664151507
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Wallplate Size | Standard |
Details
Number of Gangs | Single-gang |
Color | White |
Material | Nylon |
Special Features | 1.406" hole |
Cutout | Standard receptacle |
Description
Wall Plate 1G 1Rd Outlt Std Iv, 15PK, 15PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Latching Relay, 11 Pins, Octal, 24VAC (MK2KP-UA-AC24)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 42 Fuses Included 5 A to 30 A, Not Rated (ATC-ID-SK)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 15 A, Reversing: No (XTCE015B01T)
- EATON Light Unit, 12-30VAC/DC, White (M22-CLED-W)
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- EATON WIRING DEVICES Cooper Wiring S1962W-SP Duplex Receptacle Outlet Cover (6088496)
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- EATON WIRING DEVICES Toggle Wallplate, White, Toggle Cutout, Thermoset, Single- Gang, Standard, Ed Box (2134W-BOX)
- EATON WIRING DEVICES Eaton Cooper Wiring 93401 Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- EATON WIRING DEVICES Screws Wall Plt 6/32X1/2In Wht (BP231W-SP)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97542)
- Eaton Wiring Devices Wall Plates