Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 1G1Rd Outlt Std Brn
Mfr # 5131B-BOX
Zoro # G606887217
product price: $13.75
/pk 15, $0.92/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Brown
- Material Nylon
- Type Wallplate
- Special Features 1.406" hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 5131B-BOX
- Zoro # G606887217
- UPC # 32664151309
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Product Width | 2.75 IN |
Wallplate Size | Standard |
Product Height | 4.5 IN |
Product Length/Depth | .06 IN |
Details
Number of Gangs | Single-gang |
Color | Brown |
Material | Nylon |
Type | Wallplate |
Special Features | 1.406" hole |
Certifications | cULus Listed |
Cutout | 1.406" Hole |
Description
Hobby Paint Blu Mtlc 2Oz, 3PK, 15PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, Straight, Nylon (4726)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK13V14)
- TELEMECANIQUE SENSORS Limit switch body ZCT-compact-1NC1N (ZCT21P16)
- RACO Ground Clamp, Conduit Size 1/2 to 1 In (2504)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Blk (PJ8BK)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- EATON WIRING DEVICES Screws Wall Plt 6/32X1/2In Wht (BP231W-SP)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- EATON WIRING DEVICES Wallplate Deco 1G Blank Brown (2129B-BOX)
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS82)
- Eaton Wiring Devices Wall Plates