Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 1G Tele/Cx Std Brn
Mfr # 2128B-BOX
Zoro # G206887211
product price: $16.29
/pk 25, $0.65/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Brown
- Material Thermoset
- Type Wallplate
- Special Features 0.375" hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2128B-BOX
- Zoro # G206887211
- UPC # 32664154409
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Length/Depth | .08 IN |
Wallplate Size | Standard |
Product Width | 2.75 IN |
Product Height | 4.5 IN |
Details
Number of Gangs | Single-gang |
Color | Brown |
Material | Thermoset |
Type | Wallplate |
Special Features | 0.375" hole |
Certifications | cULus Listed |
Cutout | 0.375" Hole |
Description
Measuring Cup Plst Clr, 3PK, 25PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Round Receptacle (14321)
- ANCOR Ancor Brown 16 AWG Tinned Copper Wire - 100' (102210)
- ZORO SELECT Coupling, Setscrew, 1 1/4 In (3LV06)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 600A, 240V, Convertible, Main Lug, 3 Phase (NQ442L6C)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- EATON WIRING DEVICES Cooper Wiring S1962W-SP Duplex Receptacle Outlet Cover (6088496)
- EATON WIRING DEVICES Wallplate Tel/Coax Lt Alm 1G (2128LA)
- EATON WIRING DEVICES Wallplate Deco 1G Blank Brown (2129B-BOX)
- EATON WIRING DEVICES Wall Plate 1Gang Dplx Recpt Iv (PJS8V)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- LEVITON Wallplates P17-W (88007)
- Eaton Wiring Devices Lighting Controls