Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 1G 1Rd Outlt Std Iv
Mfr # 5131V-BOX
Zoro # G306887203
product price: $16.39
/pk 15, $1.09/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Ivory
- Material Nylon
- Special Features 1.406" hole
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 5131V-BOX
- Zoro # G306887203
- UPC # 32664151408
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Product Length/Depth | .06 IN |
Product Width | 2.75 IN |
Product Height | 4.5 IN |
Wallplate Size | Standard |
Details
Number of Gangs | Single-gang |
Color | Ivory |
Material | Nylon |
Special Features | 1.406" hole |
Type | Wallplate |
Cutout | 1.406" Hole |
Certifications | cULus Listed |
Description
Wall Plate 1G1Rd Outlt Std Brn, 15PK, 15PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Cover, 31 to 60A Amp Range, H, K5, RK5, RK0 UL Class (SAMI-5I)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB42)
- MONOPRICE Ethernet Cable, Cat 6, White, 75 ft. (5032)
- IDEAL Cat6 Feedthru Mod Plug 100/Jar, PK100 (85-377J)
- EATON WIRING DEVICES Wallplate Deco 1G Blank Brown (2129B-BOX)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- EATON WIRING DEVICES 1G Decor Wall Plate Wht (2151W-BOX)
- EATON WIRING DEVICES Toggle Wallplate, White, Toggle Cutout, Thermoset, Single- Gang, Standard, Ed Box (2134W-BOX)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- FAITH Wall Plate, Number of Gangs: 2-Gang Plastic, White (SWP2-WH-10)
- Eaton Wiring Devices Wall Plates