Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 1Dplx 1Tgl 2Gng Ivy
Mfr # 2138V-BOX
Zoro # G106887199
product price: $10.99
/pk 10, $1.10/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Two-gang
- Color Ivory
- Material Thermoset
- Type Wallplate
- Special Features Toggle and duplex receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2138V-BOX
- Zoro # G106887199
- UPC # 32664315701
- Country of Origin United States
- Category Wall Plates
Dimensions
Wallplate Size | Standard |
Product Height | 4.5 IN |
Product Length/Depth | .08 IN |
Product Width | 4.56 IN |
Details
Number of Gangs | Two-gang |
Color | Ivory |
Material | Thermoset |
Type | Wallplate |
Special Features | Toggle and duplex receptacle |
Certifications | cULus Listed |
Cutout | Toggle, Duplex receptacle |
Description
Wall Plate 2G Tgl/Dupl Std Brn, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Prewired Receptacle, 30A, 125/250VAC, 4Wire (SR30)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB5AA61)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S607002S00)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA8)
- EATON WIRING DEVICES Wall Plate 2 Gang Blank Std Iv (2137V-BOX)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- MULBERRY Wallplates 3G 302SS BLANK (93153)
- Eaton Wiring Devices Lighting Controls