Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 1 Gang Tgl Jumb Brn
Mfr # 2144B-BOX
Zoro # G106887212
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Brown
- Material Thermoset
- Type Wallplate
- Wallplate Size Oversize
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 2144B-BOX
- Zoro # G106887212
- UPC # 32664316807
- Country of Origin United States
- Category Wall Plates
Dimensions
Wallplate Size | Oversize |
Product Height | 5.25 IN |
Product Width | 3.5 IN |
Product Length/Depth | .08 IN |
Details
Number of Gangs | Single-gang |
Color | Brown |
Material | Thermoset |
Type | Wallplate |
Certifications | cULus Listed |
Cutout | Toggle |
Description
Wall Plate 1Gng Dplx Recpt Brn, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light, 120VAC, Clear (10250T34C)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-9011)
- WESTWARD Welding Cable, 3/0, 25 ft., Black, Rubber (19YE13)
- IFM Rectangular Distance Sensors (O5D101)
- EATON WIRING DEVICES Wall Plates Wh 1G Blank Midi (2029W-BOX)
- EATON WIRING DEVICES 2.75in X 4.5in, 1-Gang, Ivory, Thermoset, 1-Toggle Switch, Standard, Wallplate (2134V)
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- EATON WIRING DEVICES Toggle Wallplate, Number of Gangs: 5 White (3933140)
- EATON WIRING DEVICES Wall Plt Sect End Blnk Mid Wht (STE14W)
- EATON WIRING DEVICES Wallplate 1 Gang Dpx Ss 1/Pk (93101-BOX1)
- HUBBELL Duplex/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P138I)
- Eaton Wiring Devices Lighting Controls