Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 1 Gang Decr Mid Brn
Mfr # PJ26B
Zoro # G606887132
product price: $19.65
/pk 20, $0.98/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Brown
- Material Polycarbonate
- Type Wallplate
- Product Height 4.87 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ26B
- Zoro # G606887132
- UPC # 32664579943
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Product Height | 4.87 IN |
Product Length/Depth | .08 IN |
Product Width | 3.12 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Single-gang |
Color | Brown |
Material | Polycarbonate |
Type | Wallplate |
Cutout | Decorator |
Certifications | UL Listed |
Description
Wall Plate 1Gang Tgl Mid White, 25PK, 20PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- STEEL CITY Electrical Box, 90 cu in, Floor Box, 2 Gang, Steel, Rectangular (664-SC)
- REIKU Spring Holder, 1.410in, Black, Polyamide 6 (POFHB-36/36)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- EATON WIRING DEVICES Screws Wall Plt 6/32X1/2In Wht (BP231W-SP)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- EATON WIRING DEVICES Wall Plate 1Gang Dplx Recpt Iv (PJS8V)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ8I)
- Eaton Wiring Devices Wall Plates