Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 1 Gang Decr Mid Blk
Mfr # PJ26BK
Zoro # G706887094
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Black
- Material Polycarbonate
- Length 3.1 IN
- Height .3 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ26BK
- Zoro # G706887094
- UPC # 32664579950
- Country of Origin United States
- Category Wall Plates
Dimensions
Length | 3.1 IN |
Height | .3 IN |
Width | 4.8 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Single-gang |
Color | Black |
Material | Polycarbonate |
Cutout | Decorator |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-S08BL-TA)
- BURNDY Ground Connector, 4AWG, 2.21In (GCL30)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1606SSLP)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-9100)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- EATON WIRING DEVICES Wallplate 1 Gang Dpx Ss 1/Pk (93101-BOX1)
- EATON WIRING DEVICES Wallplate Deco 1G Blank Brown (2129B-BOX)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- EATON WIRING DEVICES WALL PLATE 3 GANG DECR MID WHT (PJ263W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 3) Toggle Gang, Light Almond (P3LA)
- Eaton Wiring Devices Wall Plates