Shop All Voice & Data Jacks
Eaton Wiring Devices
Wall Jack Modlr Phone Flsh Wht
Mfr # 3532-4W
Zoro # G907100176
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic elastomer (TPE)
- Color White
- Height 4.5 IN
- Width 4.5 IN
- Type 4-conductor jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 3532-4W
- Zoro # G907100176
- UPC # 32664546235
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 4.5 IN |
Width | 4.5 IN |
Length | 2.7 IN |
Details
Material | Thermoplastic elastomer (TPE) |
Color | White |
Type | 4-conductor jack |
Mounting Type | Surface |
Wire Type | RJ11, RJ14 |
Style | Standard |
Design Type | Jack |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- EATON Miniature LED Bulb, 6 to 12V, Green (E22LED612GN)
- KABLE KONTROL Zip Ties - 14in Long - 100 Pc Pk - Fluorescent Pink - Nylon - 50 Lbs Tensile Strength (CT514FL-PK-100)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425B)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOW Cat.5e Keystone Jack - 1 x RJ-45 Network Female - White (HXJ5EOW)
- MONOPRICE Datacom Jack, Cat5, Punch Down, White (5376)
- ALLEN TEL 4-Conductor Wall Phone Jack with Installation Tool, Ivory (AT630ABC-4)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- HUBBELL PREMISE WIRING AV Connector, 5E, White (SFC5EW)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 6-Conductor, Quick Connect (AT630B-6)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Black (5378)
- Eaton Wiring Devices Voice & Data Jacks